Motion
206UCBN2A8.0 A_C

FALK
206UCBN2A8.0 A_C

8.0:1 Reduction, 8.0:1 Ratio, C-Face Input Type, 2.0000 in Output Shaft Diameter
Mi Item #04849113
MFR #206UCBN2A8.0 A_C
Price$4,774.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A8.0 A_C

8.0:1 Reduction, 8.0:1 Ratio, C-Face Input Type, 2.0000 in Output Shaft Diameter
Mi Item #04849113
MFR #206UCBN2A8.0 A_C

Mfr description
206UCBN2A8.0 A C ULTRAMITE 7.851:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,774.20/each

Specifications

Dimensions

  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    8.0:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Reduction
    8.0:1
  • Series
    206UCBN2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)