Motion
206UCBN2A9.0 A_D

FALK
206UCBN2A9.0 A_D

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material, Includes Mounting Bracket
Mi Item #04849117
MFR #206UCBN2A9.0 A_D
Price$3,819.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN2A9.0 A_D

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material, Includes Mounting Bracket
Mi Item #04849117
MFR #206UCBN2A9.0 A_D

Mfr description
206UCBN2A9.0 A D ULTRAMITE 9.970:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,819.36/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Center Distance
    2.0000 in
  • Housing Height
    8.0000 in
  • Housing Length
    10.0000 in
  • Housing Width
    4.0000 in
  • Input Size
    0.5000 in
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    9:1
  • Service Factor
    1.0
  • Shaft Length
    2.0000 in

Details

  • Accessories Included
    Mounting Bracket
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1 hp
  • Overhung Load Capacity
    500 lbf
  • Reducer Type
    Helical
  • Reduction
    10:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    1 hp
  • Torque Rating (in-lb)
    500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)