Motion
206UCBN3A100.A_A

FALK
206UCBN3A100.A_A

100:1 Ratio, Motor Adapter Input Type
MI ITEM #04849119
MFR #206UCBN3A100.A_A
Price$4,960.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A100.A_A

100:1 Ratio, Motor Adapter Input Type
MI ITEM #04849119
MFR #206UCBN3A100.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,960.04/each

Specifications

Dimensions

  • Case Size
    206
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    282 N-m;2500
  • NEMA / IEC Frame Size
    56C
  • Output Size
    35 mm
  • Ratio
    100:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Overhung Load Capacity
    11120 N, 2500 lbf
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    2500 in-lb

Overview

Mfr description
206UCBN3A100 .A A ULTRAMITE 99.54:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought