Motion
206UCBN3A100.N

FALK
206UCBN3A100.N

100:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04849122
MFR #206UCBN3A100.N
Price$4,917.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A100.N

100:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04849122
MFR #206UCBN3A100.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,917.99/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    17 rpm
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.5000 in
  • Ratio
    100:1

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    3.5 hp

Overview

Mfr description
206UCBN3A100 N ULTRAMITE 99.54:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought