Motion
206UCBN3A112.A_A

FALK
206UCBN3A112.A_A

112:1 Ratio, Hollow Bore Input Type
MI ITEM #04849123
MFR #206UCBN3A112.A_A
List Price$4,806.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A112.A_A

112:1 Ratio, Hollow Bore Input Type
MI ITEM #04849123
MFR #206UCBN3A112.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,806.24/each for your price

Overview

Mfr description
206UCBN3A112 A A ULTRAMITE 119.50:1

Specifications

  • Ratio
    112:1
  • Actual Ratio
    112.00:1
  • Input Type
    Hollow Bore
  • Case Size
    206
  • Nominal Ratio
    112:1
  • Series
    Series 2000
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text