Specifications
Dimensions
- NEMA / IEC Frame Size143T/145T
- Output Size2.0000 in
- Ratio112:1
Details
- Input TypeC-Face
- Output Bore TypeHollow Bore
- Reducer TypeInline
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)