Motion
206UCBN3A160.A_A

FALK
206UCBN3A160.A_A

160:1 Ratio, Hollow Bore Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04849129
MFR #206UCBN3A160.A_A
Price$4,960.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A160.A_A

160:1 Ratio, Hollow Bore Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04849129
MFR #206UCBN3A160.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,960.04/each

Specifications

Dimensions

  • Maximum Output Torque
    197.72 N-m;1750
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Ratio
    160:1

Details

  • Input Type
    Hollow Bore
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    1750 in-lb

Overview

Mfr description
206UCBN3A160 A A ULTRAMITE 161.60:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought