Motion
206UCBN3A160.A_B

FALK
206UCBN3A160.A_B

160:1 Reduction, 160:1 Ratio, C-Face Input Type
Mi Item #04849130
MFR #206UCBN3A160.A_B
Price$4,960.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A160.A_B

160:1 Reduction, 160:1 Ratio, C-Face Input Type
Mi Item #04849130
MFR #206UCBN3A160.A_B

Mfr description
206UCBN3A160 A B ULTRAMITE 161.60:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,960.04/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180
  • Output Size
    3.0000 in
  • Ratio
    160:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Helical
  • Reduction
    160:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)