Motion
206UCBN3A160.N

FALK
206UCBN3A160.N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849131
MFR #206UCBN3A160.N
Price$4,917.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A160.N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849131
MFR #206UCBN3A160.N

Mfr description
206UCBN3A160 N ULTRAMITE 161.60:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,917.99/each

Specifications

Dimensions

  • Case Size
    206
  • Input Size
    1.1250 in
  • Maximum Output RPM
    10.9 rpm
  • Maximum Output Torque
    4100
  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    160:1
  • Service Factor
    1.0
  • Shaft Length
    2.5000 in
  • Weight
    78 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    206UCBN3A160.N
  • Max Input Horsepower
    0.75 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    1100 lbf
  • Reducer Type
    Concentric
  • Reduction
    160:1
  • Sealing Type
    Nitrile
  • Series
    ULTRAMAX
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    3.5 hp
  • Torque Rating (in-lb)
    4100 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)