Motion
206UCBN3A180.A_B

FALK
206UCBN3A180.A_B

180:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 2.0000 in Output Shaft Diameter
MI ITEM #04849133
MFR #206UCBN3A180.A_B
Price$4,960.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A180.A_B

180:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 2.0000 in Output Shaft Diameter
MI ITEM #04849133
MFR #206UCBN3A180.A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,960.04/each

Specifications

Dimensions

  • Case Size
    206
  • Input Size
    1.1250 in
  • Maximum Output RPM
    10 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    180:1
  • Weight
    12.5 kg, 27.5 lb

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612

Overview

Mfr description
206UCBN3A180 A B ULTRAMITE 187.80:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought