Motion
206UCBN3A200.A A ULTRAMIT

FALK
206UCBN3A200.A A ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 213.2:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
Mi Item #04849135
MFR #206UCBN3A200.A A ULTRAMIT
Price$4,960.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A200.A A ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 213.2:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
Mi Item #04849135
MFR #206UCBN3A200.A A ULTRAMIT

Mfr description
206UCBN3A200 A A ULTRAMITE 213.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,960.04/each

Specifications

Dimensions

  • Housing Dimensions
    11.424 x 8.66 x 8.43 in
  • Housing Height
    8.43 in
  • Housing Length
    11.424 in
  • Housing Width
    8.66 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    206
  • Maximum Output RPM
    18.000 @ 3500 rpm input
  • Maximum Output Torque
    5540 in-lbs @ 18 rpm
  • Ratio
    200:1
  • Weight
    59.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    1.520 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934328091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)