Motion
206UCBN3A225.N

FALK
206UCBN3A225.N

25.63:1 Ratio, Inline Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849140
MFR #206UCBN3A225.N
List Price$4,765.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A225.N

25.63:1 Ratio, Inline Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849140
MFR #206UCBN3A225.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,765.51/each for your price

Overview

Mfr description
206UCBN3A225 N ULTRAMITE 242.40:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    25.63:1
  • Actual Ratio
    25.63:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    145TC
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    25:1
  • Series
    UltraMax
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text