Overview
Mfr description
206UCBN3A63 A A ULTRAMITE 72.28:1
Specifications
- Reducer TypeHelical
- Ratio63:1
- Actual Ratio63.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size143T/145T
- Nominal Ratio63:1
- SeriesSeries 2000
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data