Motion
206UCBN3A63.A_B

FALK
206UCBN3A63.A_B

63:1 Ratio, Motor Adapter Input Type
MI ITEM #04849142
MFR #206UCBN3A63.A_B
List Price$4,806.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A63.A_B

63:1 Ratio, Motor Adapter Input Type
MI ITEM #04849142
MFR #206UCBN3A63.A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,806.24/each for your price

Overview

Mfr description
206UCBN3A63 A B ULTRAMITE 72.28:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    63:1
  • Actual Ratio
    63.00:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143T/145T
  • Nominal Ratio
    63:1
  • Series
    Series 2000
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text