Motion
206UCBN3A63.N

FALK
206UCBN3A63.N

63:1 Reduction, 63:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849144
MFR #206UCBN3A63.N
Price$4,917.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A63.N

63:1 Reduction, 63:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849144
MFR #206UCBN3A63.N

Mfr description
206UCBN3A63 N ULTRAMITE 72.28:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,917.99/each

Specifications

Dimensions

  • Case Size
    206
  • Maximum Output RPM
    28 rpm
  • Maximum Output Torque
    600
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    63:1
  • Service Factor
    1.0
  • Weight
    27.5 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    206UCBN3A63.N
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    880 lbf
  • Reducer Type
    Concentric
  • Reduction
    63:1
  • Series
    Series 2000
  • Torque Rating (in-lb)
    600 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)