Motion
206UCBN3A71.A B ULTRAMITE

FALK
206UCBN3A71.A B ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 79.6:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04849146
MFR #206UCBN3A71.A B ULTRAMITE
List Price$4,806.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A71.A B ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 79.6:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04849146
MFR #206UCBN3A71.A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,806.24/each for your price

Overview

Mfr description
206UCBN3A71 A B ULTRAMITE 79.60:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    79.6:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    206
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    49.000 @ 3500 rpm input
  • Maximum Output Torque
    4570 in-lbs @ 49 rpm
  • Housing Dimensions
    11.424 x 8.66 x 8.43 in
  • Max Input Horsepower
    3.350 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    8.43 in
  • Housing Length
    11.424 in
  • Housing Width
    8.66 in
  • UPC_NO
    782934327865
  • Weight
    59.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text