Motion
206UCBN3A80.A_B

FALK
206UCBN3A80.A_B

80:1 Ratio, C-Face Input Type, 1.1250 in Input Size
Mi Item #04849151
MFR #206UCBN3A80.A_B
Price$4,960.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN3A80.A_B

80:1 Ratio, C-Face Input Type, 1.1250 in Input Size
Mi Item #04849151
MFR #206UCBN3A80.A_B

Mfr description
206UCBN3A80 A B ULTRAMITE 91.56:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,960.04/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    2.3750 in
  • Ratio
    80:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)