Motion
206UCBN4A225A_A

FALK
206UCBN4A225A_A

25:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04849154
MFR #206UCBN4A225A_A
Price$8,192.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN4A225A_A

25:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04849154
MFR #206UCBN4A225A_A

Mfr description
206UCBN4A225 A A ULTRAMITE 215.23:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,192.24/each

Specifications

Dimensions

  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    150 N-m;1327
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    225:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    1327 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)