Motion
206UCBN4A280A_A

FALK
206UCBN4A280A_A

28:1 Ratio, Motor Adapter Input Type
MI ITEM #04849156
MFR #206UCBN4A280A_A
Price$6,553.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN4A280A_A

28:1 Ratio, Motor Adapter Input Type
MI ITEM #04849156
MFR #206UCBN4A280A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,553.79/each

Specifications

Dimensions

  • Maximum Output RPM
    62.5 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.5000 in
  • Ratio
    280:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    4 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 2000

Overview

Mfr description
206UCBN4A280 A A ULTRAMITE 172.91:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought