Motion
206UCBN4A500A_A

FALK
206UCBN4A500A_A

05:1 Reduction, 5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Any Mounting Direction
Mi Item #04849161
MFR #206UCBN4A500A_A
Price$8,192.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN4A500A_A

05:1 Reduction, 5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Any Mounting Direction
Mi Item #04849161
MFR #206UCBN4A500A_A

Mfr description
206UCBN4A500 A A ULTRAMITE 533.13:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,192.24/each

Specifications

Dimensions

  • Case Size
    206
  • Input Size
    1.1250 in
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    250
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    500:1
  • Service Factor
    1.0
  • Weight
    27.5 lb

Details

  • Country of Origin
    US
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    206UCBN4A500A_A
  • Manufacturer Upc Number
    662468301198
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    500 lbf
  • Reducer Type
    Planetary
  • Reduction
    05:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    250 in-lb
  • UPC_NO
    662468301198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)