Motion
206UCBN4A650A_A

FALK
206UCBN4A650A_A

6.50:1 Reduction, 6.50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Hollow Output Type, 1.5000 in Output Shaft Diameter, Base Mount, Cast Iron Housing Material
MI ITEM #04849162
MFR #206UCBN4A650A_A
List Price$7,938.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN4A650A_A

6.50:1 Reduction, 6.50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Hollow Output Type, 1.5000 in Output Shaft Diameter, Base Mount, Cast Iron Housing Material
MI ITEM #04849162
MFR #206UCBN4A650A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,938.22/each for your price

Overview

Mfr description
206UCBN4A650 A A ULTRAMITE 568.23:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    6.50:1
  • Ratio
    6.50:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1.5000 in
  • Reduction
    6.50:1
  • Mounting
    Base Mount
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Cast Iron
  • Case Size
    206
  • Maximum Output RPM
    280 rpm
  • Maximum Output Torque
    2500
  • Max Input Horsepower
    10.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    1750 lbf
  • Series
    UltraMax
  • Nominal Ratio
    6.50:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    10.5 hp
  • Weight
    115 lb
  • Torque Rating (in-lb)
    2500 in-lb
  • Output Size
    1.5000 in
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text