Motion
206UCBN4A730A_A

FALK
206UCBN4A730A_A

30:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter
MI ITEM #04849163
MFR #206UCBN4A730A_A
Price$8,192.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCBN4A730A_A

30:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter
MI ITEM #04849163
MFR #206UCBN4A730A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,192.24/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    143T
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    730:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    Series 612

Overview

Mfr description
206UCBN4A730 A A ULTRAMITE 681.9:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought