Motion
206UCFN2A11 A_C

FALK
206UCFN2A11 A_C

11:1 Ratio, C-Face Input Type
Mi Item #04849164
MFR #206UCFN2A11 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A11 A_C

11:1 Ratio, C-Face Input Type
Mi Item #04849164
MFR #206UCFN2A11 A_C

Mfr description
206UCFN2A11 A C ULTRAMITE 11.30:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,856.05/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182TC/184TC
  • Output Size
    1.5000 in
  • Ratio
    11:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Helical
  • Series
    UCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)