Specifications
Dimensions
- NEMA / IEC Frame Size140TC
- Output Size35 mm
- Ratio11:1
Details
- Input TypeC-Face
- Output Bore TypeHollow Bore
- Reducer TypeConcentric
- SeriesSeries 2000
- Thermal Horsepower Rating11.3 hp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)