Motion
206UCFN2A11 N

FALK
206UCFN2A11 N

11:1 Reduction, 11:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter
MI ITEM #04849166
MFR #206UCFN2A11 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A11 N

11:1 Reduction, 11:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter
MI ITEM #04849166
MFR #206UCFN2A11 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,024.22/each

Specifications

Dimensions

  • Case Size
    206
  • Maximum Output RPM
    155 rpm
  • Maximum Output Torque
    580
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    11:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Reduction
    11:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    580 in-lb

Overview

Mfr description
206UCFN2A11 N ULTRAMITE 11.30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought