Motion
206UCFN2A12 A_C

FALK
206UCFN2A12 A_C

12.5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04849167
MFR #206UCFN2A12 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A12 A_C

12.5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04849167
MFR #206UCFN2A12 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,856.05/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    12:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    3914 N, 880 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp

Overview

Mfr description
206UCFN2A12 A C ULTRAMITE 13.48:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought