Specifications
Dimensions
- Input Size2.1250 in
- NEMA / IEC Frame Size140TC
- Output Size1.2500 in
- Ratio12:1
Details
- Input TypeMotor Adapter
- Reducer TypeConcentric
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)