Motion
206UCFN2A14 A_C

FALK
206UCFN2A14 A_C

14.56:1 Ratio, C-Face Input Type, Solid Output Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849172
MFR #206UCFN2A14 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A14 A_C

14.56:1 Ratio, C-Face Input Type, Solid Output Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849172
MFR #206UCFN2A14 A_C

Mfr description
206UCFN2A14 A C ULTRAMITE 15.52:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,856.05/each

Specifications

Dimensions

  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    199.98314733 N-m;1770
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    14.56:1
  • Service Factor
    1.0
  • Weight
    12.4738 kg, 27.5 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    1.11855 kW;1.5 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Solid Shaft
  • Reducer Type
    Helical
  • Series
    206UCFN2
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1770 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)