Motion
206UCFN2A14 N

FALK
206UCFN2A14 N

15.52:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
Mi Item #04849173
MFR #206UCFN2A14 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A14 N

15.52:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
Mi Item #04849173
MFR #206UCFN2A14 N

Mfr description
206UCFN2A14 N ULTRAMITE 15.52:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,024.22/each

Specifications

Dimensions

  • Case Size
    063
  • Input Size
    1.5000 in
  • Maximum Output RPM
    120 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    14:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)