Motion
206UCFN2A16 A_C

FALK
206UCFN2A16 A_C

15:1 Reduction, 15:1 Ratio, Hollow Bore Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04849176
MFR #206UCFN2A16 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A16 A_C

15:1 Reduction, 15:1 Ratio, Hollow Bore Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04849176
MFR #206UCFN2A16 A_C

Mfr description
206UCFN2A16 A C ULTRAMITE 18.05:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,856.05/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    206
  • Maximum Output RPM
    100 rpm
  • Maximum Output Torque
    880
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    16:1
  • Service Factor
    1.0
  • Weight
    27.5 lb

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Reduction
    15:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    880 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)