Motion
206UCFN2A16 N

FALK
206UCFN2A16 N

15:1 Ratio, Inline Adapter Input Type, 1.0000 in Input Size
Mi Item #04849177
MFR #206UCFN2A16 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A16 N

15:1 Ratio, Inline Adapter Input Type, 1.0000 in Input Size
Mi Item #04849177
MFR #206UCFN2A16 N

Mfr description
206UCFN2A16 N ULTRAMITE 18.05:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,024.22/each

Specifications

Dimensions

  • Case Size
    206
  • Input Size
    1.0000 in
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.0000 in
  • Ratio
    16:1

Details

  • Input Type
    Inline Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)