Motion
206UCFN2A18 A_B

FALK
206UCFN2A18 A_B

18:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #04849179
MFR #206UCFN2A18 A_B
Price$4,064.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A18 A_B

18:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #04849179
MFR #206UCFN2A18 A_B

Mfr description
206UCFN2A18 A B ULTRAMITE 20.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,064.04/each

Specifications

Dimensions

  • Case Size
    206
  • Input Size
    1.1250 in
  • Maximum Output RPM
    97 rpm
  • NEMA / IEC Frame Size
    182T
  • Output Size
    1.5000 in
  • Ratio
    18:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 15
  • Thermal Horsepower Rating
    0.75 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)