Motion
206UCFN2A18 A_C

FALK
206UCFN2A18 A_C

18:1 Ratio, Motor Adapter Input Type
Mi Item #04849180
MFR #206UCFN2A18 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A18 A_C

18:1 Ratio, Motor Adapter Input Type
Mi Item #04849180
MFR #206UCFN2A18 A_C

Mfr description
206UCFN2A18 A C ULTRAMITE 20.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,856.05/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.1250 in
  • Ratio
    18:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)