Motion
206UCFN2A18 N

FALK
206UCFN2A18 N

18:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04849181
MFR #206UCFN2A18 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A18 N

18:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04849181
MFR #206UCFN2A18 N

Mfr description
206UCFN2A18 N ULTRAMITE 20.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,024.22/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Output Size
    1.2500 in
  • Ratio
    18:1

Details

  • Input Type
    Inline Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)