Motion
206UCFN2A20 A_B

FALK
206UCFN2A20 A_B

20:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849183
MFR #206UCFN2A20 A_B
Price$4,064.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A20 A_B

20:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849183
MFR #206UCFN2A20 A_B

Mfr description
206UCFN2A20 A B ULTRAMITE 21.53:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,064.04/each

Specifications

Dimensions

  • Case Size
    206
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    20:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Keyed Shaft
  • Input Type
    Motor Adapter
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)