Motion
206UCFN2A20 A_C

FALK
206UCFN2A20 A_C

20:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04849184
MFR #206UCFN2A20 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A20 A_C

20:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04849184
MFR #206UCFN2A20 A_C

Mfr description
206UCFN2A20 A C ULTRAMITE 21.53:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,856.05/each

Specifications

Dimensions

  • Maximum Output RPM
    86 rpm
  • NEMA / IEC Frame Size
    143TC/145TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    20:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    1000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)