Overview
Mfr description
206UCFN2A22 A B ULTRAMITE 25.51:1
Specifications
- Reducer TypePlanetary
- Ratio22:1
- Actual Ratio22.0:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T
- Nominal Ratio22:1
- SeriesUltraMax
- Output Bore TypeHollow Shaft (Keyed)
- Output Size1.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data