Motion
206UCFN2A22 A_C

FALK
206UCFN2A22 A_C

22:1 Reduction, 22:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849188
MFR #206UCFN2A22 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A22 A_C

22:1 Reduction, 22:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849188
MFR #206UCFN2A22 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,856.05/each

Specifications

Dimensions

  • Case Size
    206
  • Input Size
    1.3750 in
  • Maximum Output RPM
    79.5 rpm
  • Maximum Output Torque
    129.141 N-m;1143
  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.5000 in
  • Ratio
    22:1
  • Service Factor
    1.0
  • Weight
    12.474 kg, 27.5 lb

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.11855 kW;1.5 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Overhung Load Capacity
    3914.44 N, 880 lbf
  • Reducer Type
    Concentric
  • Reduction
    22:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    1143 in-lb

Overview

Mfr description
206UCFN2A22 A C ULTRAMITE 25.51:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought