Motion
206UCFN2A22 N

FALK
206UCFN2A22 N

22:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04849189
MFR #206UCFN2A22 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A22 N

22:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04849189
MFR #206UCFN2A22 N

Mfr description
206UCFN2A22 N ULTRAMITE 25.51:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,024.22/each

Specifications

Dimensions

  • Maximum Output RPM
    78 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    22:1
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    3.25 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)