Motion
206UCFN2A28 A_C

FALK
206UCFN2A28 A_C

28:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849192
MFR #206UCFN2A28 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A28 A_C

28:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849192
MFR #206UCFN2A28 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,856.05/each

Specifications

Dimensions

  • Maximum Output RPM
    62.5 rpm
  • Maximum Output Torque
    316.36 N-m;2800
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    28:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    2.75 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    2800 in-lb

Overview

Mfr description
206UCFN2A28 A C ULTRAMITE 27.24:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought