Motion
206UCFN2A28 N

FALK
206UCFN2A28 N

27.24:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04849193
MFR #206UCFN2A28 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A28 N

27.24:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04849193
MFR #206UCFN2A28 N

Mfr description
206UCFN2A28 N ULTRAMITE 27.24:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,024.22/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    28:1
  • Shaft Length
    2.5000 in

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)