Motion
206UCFN2A32 A_B

FALK
206UCFN2A32 A_B

32:1 Ratio, Motor Adapter Input Type
Mi Item #04849195
MFR #206UCFN2A32 A_B
Price$4,064.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A32 A_B

32:1 Ratio, Motor Adapter Input Type
Mi Item #04849195
MFR #206UCFN2A32 A_B

Mfr description
206UCFN2A32 A B ULTRAMITE 33.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,064.04/each

Specifications

Dimensions

  • Case Size
    206
  • Maximum Output RPM
    56 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    32:1
  • Service Factor
    1.15

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)