Motion
206UCFN2A32 A_C

FALK
206UCFN2A32 A_C

32:1 Ratio, Motor Adapter Input Type
Mi Item #04849196
MFR #206UCFN2A32 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A32 A_C

32:1 Ratio, Motor Adapter Input Type
Mi Item #04849196
MFR #206UCFN2A32 A_C

Mfr description
206UCFN2A32 A C ULTRAMITE 33.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,856.05/each

Specifications

Dimensions

  • Case Size
    G32
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    1000 N-m;880
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    32:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Overhung Load Capacity
    44500 N, 10000 lbf
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    880 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)