Motion
206UCFN2A32 N

FALK
206UCFN2A32 N

30:1 Reduction, 30:1 Ratio, Inline Adapter Input Type, 2.0000 in Output Shaft Diameter
Mi Item #04849197
MFR #206UCFN2A32 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A32 N

30:1 Reduction, 30:1 Ratio, Inline Adapter Input Type, 2.0000 in Output Shaft Diameter
Mi Item #04849197
MFR #206UCFN2A32 N

Mfr description
206UCFN2A32 N ULTRAMITE 33.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,024.22/each

Specifications

Dimensions

  • Case Size
    G32
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    15000
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    32:1
  • Service Factor
    1.0
  • Shaft Length
    4.0000 in

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    15 hp
  • Overhung Load Capacity
    6672 N, 1500 lbf
  • Reducer Type
    Helical
  • Reduction
    30:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    15000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)