Motion
206UCFN2A36 A_B

FALK
206UCFN2A36 A_B

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type
Mi Item #04849199
MFR #206UCFN2A36 A_B
Price$4,064.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A36 A_B

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type
Mi Item #04849199
MFR #206UCFN2A36 A_B

Mfr description
206UCFN2A36 A B ULTRAMITE 39.86:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,064.04/each

Specifications

Dimensions

  • Case Size
    206
  • Output Size
    2.2500 in
  • Ratio
    36:1
  • Service Factor
    1.0

Details

  • Input Style
    Shaft
  • Input Type
    Motor Adapter
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Concentric
  • Reduction
    36:1
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)