Motion
206UCFN2A36 N

FALK
206UCFN2A36 N

36:1 Ratio, Inline Adapter Input Type, Solid Output Type, 1.2500 in Output Shaft Diameter
MI ITEM #04849201
MFR #206UCFN2A36 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A36 N

36:1 Ratio, Inline Adapter Input Type, Solid Output Type, 1.2500 in Output Shaft Diameter
MI ITEM #04849201
MFR #206UCFN2A36 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,024.22/each

Specifications

Dimensions

  • Maximum Output RPM
    48 rpm
  • Maximum Output Torque
    1830
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    36:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    1830 in-lb

Overview

Mfr description
206UCFN2A36 N ULTRAMITE 39.86:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought