Motion
206UCFN2A45 A_B

FALK
206UCFN2A45 A_B

4.71:1 Ratio, C-Face Input Type
MI ITEM #04849203
MFR #206UCFN2A45 A_B
List Price$3,938.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A45 A_B

4.71:1 Ratio, C-Face Input Type
MI ITEM #04849203
MFR #206UCFN2A45 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,938.02/each for your price

Overview

Mfr description
206UCFN2A45 A B ULTRAMITE 43.64:1

Specifications

  • Ratio
    4.71:1
  • Actual Ratio
    4.71:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    143T, 145T
  • Nominal Ratio
    4.71:1
  • Series
    Series 612
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text