Motion
206UCFN2A45 A_C

FALK
206UCFN2A45 A_C

43.64:1 Ratio, C-Face Input Type
MI ITEM #04849204
MFR #206UCFN2A45 A_C
List Price$4,705.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A45 A_C

43.64:1 Ratio, C-Face Input Type
MI ITEM #04849204
MFR #206UCFN2A45 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,705.49/each for your price

Overview

Mfr description
206UCFN2A45 A C ULTRAMITE 43.64:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    43.64:1
  • Actual Ratio
    4.71:1
  • Input Type
    C-Face
  • Bore Diameter
    1.7717 in, 45 mm
  • Case Size
    206
  • Nominal Ratio
    5:1
  • Series
    UltraMax
  • Output Size
    45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text