Motion
206UCFN2A45 N

FALK
206UCFN2A45 N

45:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04849205
MFR #206UCFN2A45 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A45 N

45:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04849205
MFR #206UCFN2A45 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,024.22/each

Specifications

Dimensions

  • Maximum Output RPM
    393 rpm
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.5000 in
  • Ratio
    45:1
  • Service Factor
    1.0

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    2205 lbf
  • Reducer Type
    Planetary
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10.5 hp

Overview

Mfr description
206UCFN2A45 N ULTRAMITE 43.64:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought