Motion
206UCFN2A5.0 A_D

FALK
206UCFN2A5.0 A_D

5:1 Ratio, C-Face Input Type, Solid Output Type, 38.10 mm, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849207
MFR #206UCFN2A5.0 A_D
List Price$4,518.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A5.0 A_D

5:1 Ratio, C-Face Input Type, Solid Output Type, 38.10 mm, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849207
MFR #206UCFN2A5.0 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,518.97/each for your price

Overview

Mfr description
206UCFN2A5.0 A D ULTRAMITE 4.438:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    5:1
  • Actual Ratio
    5.00:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1-1/2 in, 38.10 mm
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    182T, 184T
  • Housing Material
    Cast Iron
  • Nominal Ratio
    5:1
  • Series
    UltraMax
  • Output Size
    1.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text